Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

3/8" Drive Impact Socket SAE

  • Zoro #: G0432671
  • Mfr #: 84403
$5.27
  • Drive Size: 3/8"
  • Socket Type: Hex Bit
  • Number of Points: 6
See full product details
Orders over $75 ship free.

Gearwrench #84403 Specifications

  • Zoro #: G0432671
  • Mfr #: 84403
Drive Size: 3/8" Socket Type: Hex Bit
Number of Points: 6 SAE or Metric: SAE
Finish: Manganese Phosphate Overall Length: 2.36"
Material: Molybdenum Alloy Steel Size: 1/2"
Item: Impact Socket Basic Material: Alloy Steel
Sockets Included: No Drive Type: Hex
Length: 0.58" System of Measurement: SAE
Measurement Type: SAE Impact Rated: No
Tether Capable: Not Tether Capable Ratchets Included: None
Meets/Exceeds: ASME B10733 Standards: ASME B10733
Number of Pieces: 1 Features: Manganese Phosphate Coating to Resist Corrosion; High Visibility Laser Etched Markings; Secondary Hard Stamping; Chrome Molybdenum Alloy Steel (Cr-Mo) for Exceptional Strength and Durability; Pin Hole for Use with Pin and O-Ring for Secure Socket Retention .
Socket Depth: Standard Category Type: Hex Socket
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Drive Impact Hex Socket, 3/8in, 1/2in

Reviews of Gearwrench #84403