3/8" Drive Mechanic Socket Set , Metric , 24 pcs
- Zoro #: G0587898
- Mfr #: 80559
$68.15
- Sockets Included: Yes
- Tether Capable: Standard Tool (Accessory Needed for Tethering)
- Drive Size: 3/8"
Gearwrench #80559 Specifications
| |
Sockets Included: Yes | Tether Capable: Standard Tool (Accessory Needed for Tethering) |
Drive Size: 3/8" | Finish: Chorme |
Item: Mechanics Tool Set | Impact Rated: No |
Features: Includes Storage Case; Full Polish Chrome Sockets With Large Hard Stamp Size Markings; 84 Tooth Full Polish Chrome Thin Profile Ratchet; Knurled Full Polish Chrome Extensions; Sockets Feature Off-Corner Loading Design to Reduce Fastener RoundingIncludes Storage Case; | Ratchets Included: Teardrop Ratchet |
Standards: ASME B107.5M, B1007.10 | Deep Socket Point Styles Included: 6 |
Std. Socket Point Styles Included: 12 | Length: Various |
Measurement Type: Metric | Sizes Included: 8mm, 9mm, 10mm, 11mm, 12mm,13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm |
Overall Length: Various | Socket Depth: Standard |
Meets/Exceeds: ASME B107.5M, B1007.10 | Number of Points: 6, 12 |
Number of Pieces: 24 | System of Measurement: Metric |
Socket Size Range: 8mm to 19mm | SAE or Metric: Metric |
Tether Style: Standard Tool (Accessory Needed for Tethering) | Country of Origin (subject to change): China |
Description
24Pc 8 19Mm 6&12Pt 3/8 Stndrd/Deep Sckt