Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8" Drive Pass Thru® 6 Point Standard Metric Socket 11mm

  • Zoro #: G0452411
  • Mfr #: 532110GR
$2.31 5% off
$2.19
  • Item: Vortex Socket
  • SAE or Metric: Metric
  • Number of Points: 6
See full product details
Orders over $75 ship free.

Gearwrench #532110GR Specifications

  • Zoro #: G0452411
  • Mfr #: 532110GR
Item: Vortex Socket SAE or Metric: Metric
Number of Points: 6 Size: 11mm
Socket Type: Standard Drive Size: 3/8"
Tether Ready: No Shop By: Cyber Deals
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Vortex Socket,3/8in.,11mm

Reviews of Gearwrench #532110GR