Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8" Drive Pass Thru® 6 Point Standard SAE Socket 3/4"

  • Zoro #: G0452518
  • Mfr #: 132240GR
$3.58
  • Drive Size: 3/8"
  • Item: Vortex Socket
  • Socket Type: Standard
See full product details
Orders over $75 ship free.

Gearwrench #132240GR Specifications

  • Zoro #: G0452518
  • Mfr #: 132240GR
Drive Size: 3/8" Item: Vortex Socket
Socket Type: Standard Number of Points: 6
SAE or Metric: SAE Size: 3/4"
Tether Ready: No Shop By: Cyber Deals
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Vortex Socket,3/8in.,3/4in.

Reviews of Gearwrench #132240GR