Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8" Drive Pass Thru® Hex Bit Metric Socket 6mm

  • Zoro #: G0451687
  • Mfr #: 89036
$4.22
  • Category Type: Socket Bits
  • Socket Type: Vortex Bit
  • Number of Points: 6
See full product details
Orders over $75 ship free.

Gearwrench #89036 Specifications

  • Zoro #: G0451687
  • Mfr #: 89036
Category Type: Socket Bits Socket Type: Vortex Bit
Number of Points: 6 Item: Hex Socket Bit
Overall Length: 1.80" Size: 6mm
SAE or Metric: Metric Drive Size: 3/8"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Vortex Bit Socket Hex,1/4 in.,6mm

Reviews of Gearwrench #89036