Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8" Drive Pass Thru® Hex Bit Metric Socket 8mm

  • Zoro #: G0451720
  • Mfr #: 89038
$4.70
  • Drive Size: 3/8"
  • Socket Type: Vortex Bit
  • SAE or Metric: Metric
See full product details
Orders over $75 ship free.

Gearwrench #89038 Specifications

  • Zoro #: G0451720
  • Mfr #: 89038
Drive Size: 3/8" Socket Type: Vortex Bit
SAE or Metric: Metric Size: 8mm
Overall Length: 1.80" Number of Points: 6
Category Type: Socket Bits Item: Hex Socket Bit
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Vortex Bit Socket Hex,1/4 in.,8mm

Reviews of Gearwrench #89038