Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8" Drive Pass Thru® Torx® Bit Socket T47

  • Zoro #: G0451845
  • Mfr #: 89024D
$4.22 4% off
$4.01
  • Drive Size: 3/8"
  • Size: T47
  • SAE or Metric: SAE
See full product details
Orders over $75 ship free.

Gearwrench #89024D Specifications

  • Zoro #: G0451845
  • Mfr #: 89024D
Drive Size: 3/8" Size: T47
SAE or Metric: SAE Overall Length: 1.80"
Item: Phillips Bit Socket Category Type: Socket Bits
Socket Type: Vortex Bit Tether Ready: No
Shop By: Cyber Deals Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Vortex Bit Socket,1/4in.,T47

Reviews of Gearwrench #89024D