Gearwrench
3/8" Drive Phillips® Bit Socket #1
Mfr # 80467
Zoro # G0443689
$7.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Phillips Bit
- SAE or Metric SAE
- Finish Chrome plated
- Overall Length 1.653"
Explore More Products
- GEARWRENCH Skt, Hex Bit 1/2Dr 8mm 80659
- GEARWRENCH 3/8" Drive Hex Bit SAE Socket 7/32" 80418
- GEARWRENCH 1/4" Drive Hex Bit Metric Socket 6mm 80166
- GEARWRENCH Long Length Hex Bit Metric Socket 6mm 1 82579
- GEARWRENCH 14 Drive Torx Bit Socket T30 KDT80177D
- GEARWRENCH Skt, Hex Bit 1/2Dr 3/4 80657
- GEARWRENCH 1/4" Drive Tamper-Proof Torx® Bit Socket T30 80185
- GEARWRENCH Gearwrench Rectangular Telescoping Mirror 84085 KD84085
- GEARWRENCH 1/2" Drive Torx® Bit Socket T60 80667
- WESTWARD 3/8 in Drive Tamper Resistant Torx(R) Socket Bit Torx(R) T15 Tip, 1 55/64 in L 3LE51
- TENG TOOLS 3/8INCHDR.SOCKET.TX.BIT M381215T-C
- Gearwrench Bit Sockets