Gearwrench
3/8" Drive Pozidriv® Bit Socket #2
- Zoro #: G0443707
- Mfr #: 80470
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $6.99
Gearwrench #80470 Specifications
- Zoro #: G0443707
- Mfr #: 80470
- Drive Size: 3/8"
- Socket Type: Pozidriv Bit
- SAE or Metric: SAE
- Finish: Chrome plated
- Overall Length: 1.653"
- Size: #2
- Item: Screwdriver Bit Socket
- Category Type: Socket Bits
- Product Type: Screwdriver Bit Socket,2 Pozidriv
- Country of Origin (subject to change): Taiwan, Province of China
Description
Screwdriver Bit Socket,2 Pozidriv
Reviews of Gearwrench #80470
Explore more
- GEARWRENCH Long Length Hex Bit SAE Socket 5/8" 1/2" 82569
- GEARWRENCH Long Length Hex Bit SAE Socket 1/4" 1/2" 82564
- GEARWRENCH 1/4" Drive Long Torx® Bit Socket T30 82516
- GEARWRENCH 3/8" Drive Ball End Hex Bit SAE Socket 7/32" 80542
- GEARWRENCH Skt Hex Bit Lng Bll 3/8Dr 1/8 80434
- GEARWRENCH 3/8" Drive Long Ball End Hex Bit Metric Socket 7mm 80445
- GEARWRENCH 1/4" Drive Pass Thru® Slotted Bit Socket 3/16" 89005
- GEARWRENCH 1/4" Drive Pass Thru® Hex Bit SAE Socket 7/64" 89017
- TEKTON 3/8 Inch Drive x T45 Torx Bit Sockets SHB14245
- WILLIAMS 1/4" Dr, 1/8" Size, SAE Ball Hex Bit Socket, 6 Pts MA-4HBA
- STAHLWILLE 6, 3 mm (1/4") INHEX socket Size 7/64 " L.55 mm 01450007
- Gearwrench Sockets & Ratchets