Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8" Drive Ratcheting Crowfoot Metric Wrench 13mm

  • Zoro #: G0431490
  • Mfr #: 89143
$9.90
  • Item: Dr Ratcheting Crowfoot Wrench,3/8in,13mm
  • Material: Alloy Steel
  • Standards: ASME
See full product details
Orders over $75 ship free.

Gearwrench #89143 Specifications

  • Zoro #: G0431490
  • Mfr #: 89143
Item: Dr Ratcheting Crowfoot Wrench,3/8in,13mm Material: Alloy Steel
Standards: ASME Drive Size: 3/8 in
Finish: Chrome Overall Length: 1 37/64 in
Head Size: 13 mm Nonsparking: No
Non-Magnetic: No Color: Silver
Insulated: No Opening Type: Hex
Tether Style: Not Tether Capable Weight: 0.1 lb
Corrosion Resistant: Yes Ratcheting: Yes
Measurement Type: Metric Overall Width: 1 1/8 in
Box End Type: 6-Point Box End Shop By: Cyber Deals
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Dr Ratcheting Crowfoot Wrench,3/8in,13mm, Alloy Steel, Chrome, Drive Size 3/8 in, Head Size 13 mm, Overall Length 1 37/64 in, Overall Width 1 1/8 in, Nonsparking No, Non-Magnetic No, Insulated No

Reviews of Gearwrench #89143