Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8" Drive Ratcheting Crowfoot SAE Wrench 7/16"

  • Zoro #: G0431439
  • Mfr #: 89121
$9.85 9% off
$8.87
  • Item: Dr Ratcheting Crowfoot Wrench,3/8,7/16in
  • Overall Length: 1 27/64 in
  • Standards: ASME
See full product details
Orders over $75 ship free.

Gearwrench #89121 Specifications

  • Zoro #: G0431439
  • Mfr #: 89121
Item: Dr Ratcheting Crowfoot Wrench,3/8,7/16in Overall Length: 1 27/64 in
Standards: ASME Material: Alloy Steel
Drive Size: 3/8 in Finish: Chrome
Measurement Type: SAE Nonsparking: No
Head Size: 7/16 in Non-Magnetic: No
Color: Silver Ratcheting: Yes
Opening Type: Hex Tether Style: Not Tether Capable
Overall Width: 1 in Box End Type: 6-Point Box End
Corrosion Resistant: Yes Insulated: No
Weight: 0.05 lb Shop By: Cyber Deals
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Dr Ratcheting Crowfoot Wrench,3/8,7/16in, Alloy Steel, Chrome, Drive Size 3/8 in, Head Size 7/16 in, Overall Length 1 27/64 in, Overall Width 1 in, Nonsparking No, Non-Magnetic No, Insulated No

Reviews of Gearwrench #89121