Shop Alternate Products
This Product is Discontinued
Gearwrench
3/8" Drive, SAE Wr Crft 1Dr (Discontinued)
Mfr # 81613
Zoro # G3541968
This Product is Discontinued
Key Features
- Head Style Open End
- SAE or Metric SAE
- Drive Size 3/8"
- Socket Sizes 1"
- Overall Length 2.148"