Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

3/8" Drive Socket Set , SAE/Metric , 56 pcs

  • Zoro #: G0446979
  • Mfr #: 80550P
$219.99
  • Drive Size: 3/8"
  • Measurement Type: SAE/Metric
  • Finish: Chorme
See full product details
This item ships free.

Gearwrench #80550P Specifications

  • Zoro #: G0446979
  • Mfr #: 80550P
Drive Size: 3/8" Measurement Type: SAE/Metric
Finish: Chorme SAE or Metric: SAE, Metric
Number of Pieces: 56 Impact Rated: No
Length: Various Item: 120XPTM Standard & Deep Mechanics Tool Set
Sockets Included: Yes Socket Size Range: 1/4" to 1", 6mm to 19mm.
Ratchets Included: Teardrop Ratchet Std. Socket Point Styles Included: 6
Sizes Included: 1/4",5/16",3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8",15/16",1",6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm. Standards: ASME B107.1, B105.5M, B107.10
Tether Capable: Not Tether Capable System of Measurement: SAE\Metric
Deep Socket Point Styles Included: 6 Overall Length: Various
Meets/Exceeds: ASME B107.1, B105.5M, B107.10 Features: 120 Position, 3 ratcheting arc ratchet with teardrop low profile head and flush mounted on/off switch for improved access; Full Polish Chrome Sockets With Large Hard Stamp Size Markings; Knurled Full Polish Extensions; Sockets Feature Off-Corner Loading Design to Reduce Fastener Rounding; Meets or Exceeds ASME B107.1, B105.5M, B107.10; Includes storage case.120 Position, 3 ratcheting arc ratchet with teardrop low profile head and flush mounted on/off switch for improved access; Full Polish Chrome Sockets With Large Hard Stamp Size Markings; Knurled Full Polish Extensions; Sockets Feature Off-Corner Loading Design to Reduce Fastener Rounding; Meets or Exceeds ASME B107.1, B105.5M, B107.10; Includes storage case.
Number of Points: 6 Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Standard And Deep Socket Set,56 Pc.

Reviews of Gearwrench #80550P