Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

3/8" Drive Standard Socket Set, Metric

  • Zoro #: G0439568
  • Mfr #: 80552
$40.36
  • Drive Size: 3/8"
  • Measurement Type: Metric
  • Finish: Chrome plated
See full product details
Orders over $75 ship free.

Gearwrench #80552 Specifications

  • Zoro #: G0439568
  • Mfr #: 80552
Drive Size: 3/8" Measurement Type: Metric
Finish: Chrome plated Includes: (14) 3/8" Drive 6 Point Metric Standard Socket
Overall Length: 0.984" Size: 6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm
Socket Type: Standard Length Number of Points: 6
Item: Standard Socket Set Tether Ready: No
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Metric Standard Socket Set,14 Pc.

Reviews of Gearwrench #80552