Gearwrench

3/8" Drive Standard Universal Impact Socket Set, Metric, 3 pcs

Gearwrench 3/8" Drive Standard Universal Impact Socket Set,  Metric,  3 pcs 84976
Hover or click to zoom Tap to zoom
$68.99
  • Drive Size: 3/8"
  • Measurement Type: Metric
  • Finish: Black Oxide
  • SAE or Metric: Metric
  • Number of Pieces: 3
  • Includes: (3) 3/8" Drive 6 Point Standard X-Core™ Painless Universal Impact Metric Socket Set, Socket Rail
  • Item: Standard Universal Impact Socket Set
  • Product Type: Pinless Universal Impact Socket Set,3 pcs.,MM
See full product details
Orders over $75 ship free.

Total: $68.99

Gearwrench #84976 Specifications

  • Drive Size: 3/8"
  • Measurement Type: Metric
  • Finish: Black Oxide
  • SAE or Metric: Metric
  • Number of Pieces: 3
  • Includes: (3) 3/8" Drive 6 Point Standard X-Core™ Painless Universal Impact Metric Socket Set, Socket Rail
  • Item: Standard Universal Impact Socket Set
  • Product Type: Pinless Universal Impact Socket Set,3 pcs.,MM
  • Country of Origin (subject to change): China

Description

Pinless Universal Impact Socket Set,3 pcs.,MM

Reviews of Gearwrench #84976