Shop Alternate Products
This Product is Discontinued
Gearwrench
3/8" Drive Torx Socket SAE (Discontinued)
Mfr # 81048
Zoro # G0448589
This Product is Discontinued
Key Features
- Drive Size 3/8"
- Socket Type Universal Tamper Proof Torx Bit
- SAE or Metric SAE
- Finish Chrome plated
- Overall Length 2.48"