Gearwrench
Torx Socket 3/8" Drive x E16, 2.05" Length, Chrome plated
Mfr # 80984
Zoro # G0450171
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Universal External Torx
- SAE or Metric SAE
- Overall Length 2.05"
- Finish Chrome plated
Explore More Products
- GEARWRENCH Torx Socket 1/4" Drive x E5, 1.968" Length, Chrome plated 80192
- GEARWRENCH 1/4" Drive Pass Thru® Extension 3" 221060GR
- GEARWRENCH Pinless Socket Extension 3/8" Dr 15mm 84495
- GEARWRENCH 3 Pc. 1/2" Drive Extension Set 5", 10" & 15" 81300
- GEARWRENCH Torx Socket 1/4" Drive x E8, 0.984" Length, black oxide 80190
- GEARWRENCH 3/8" Drive Extension 3" 81241
- GEARWRENCH 1" Drive Extension 16" 81506
- GEARWRENCH 3/8 in. Drive Pass-Thru Extension 6 in. EHT231080GR
- GEARWRENCH Ext 3/4dr 8 81412
- PROTO Socket Extension, 1/4 in. Dr, 2 in. L J4759L
- URREA Extension, 1/4"X3" 4760
- Gearwrench Sockets & Ratchets