Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

3/8" Drive Universal External Torx® Socket E6

  • Zoro #: G0450110
  • Mfr #: 80978
$5.78
  • Drive Size: 3/8"
  • SAE or Metric: SAE
  • Overall Length: 2.05"
See full product details
Orders over $75 ship free.

Gearwrench #80978 Specifications

  • Zoro #: G0450110
  • Mfr #: 80978
Drive Size: 3/8" SAE or Metric: SAE
Overall Length: 2.05" Finish: Full Polished Chrome
Features: Universal Joint Allows Access To Hard-To-Reach Fasteners; Professional, Full Polish Chrome; Hard Stamped Size Identification Bit Style: Torx(R)
System of Measurement: Inch Number of Pieces: 1
Item: Socket Drive Type: External Torx
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Universal E-Torx Bit Socket E-6,3/8in Dr

Reviews of Gearwrench #80978