Skip to Main Content
customer-service Help
Gearwrench

3/8 in Drive, 10 mm Metric Dr Ratcheting Crowfoot Wrench, 3/8in, 10mm

Gearwrench 3/8 in Drive,  10 mm Metric Dr Ratcheting Crowfoot Wrench, 3/8in, 10mm 89140
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$8.84
  • Item: Dr Ratcheting Crowfoot Wrench,3/8in,10mm
  • Head Style: Ratcheting Open End
  • SAE or Metric: Metric
See full product details
Orders over $75 ship free.
Total: $8.84

Gearwrench #89140 Specifications

  • Item: Dr Ratcheting Crowfoot Wrench,3/8in,10mm
  • Head Style: Ratcheting Open End
  • SAE or Metric: Metric
  • Drive Size: 3/8"
  • Socket Sizes: 10mm
  • Number of Points: 6
  • Overall Length: 1-3/8"
  • Number of Pieces: 1
  • Finish: Full Polish Chrome
  • Material: Alloy Steel
  • Opening Type: Hex
  • Color: Silver
  • Insulated: No
  • Ratcheting: Yes
  • Head Size: 10 mm
  • Tether Style: Not Tether Capable
  • Weight: 0.03125 lb
  • Measurement Type: Metric
  • Corrosion Resistant: Yes
  • Box End Type: 6-Point Box End
  • Non-Magnetic: No
  • Nonsparking: No
  • Standard: Meets or Exceeds ASME Specification
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Dr Ratcheting Crowfoot Wrench,3/8in,10mm, Alloy Steel, Chrome, Drive Size 3/8 in, Head Size 10 mm, Overall Length 1 3/8 in, Nonsparking No, Non-Magnetic No, Insulated No

Reviews of Gearwrench #89140