Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

3/8 in Drive, 11 mm Metric Dr Ratcheting Crowfoot Wrench, 3/8in, 11mm

  • Zoro #: G0431475
  • Mfr #: 89141
$11.00
  • Item: Dr Ratcheting Crowfoot Wrench,3/8in,11mm
  • Head Style: Ratcheting Open End
  • SAE or Metric: Metric
See full product details
Orders over $75 ship free.

Gearwrench #89141 Specifications

  • Zoro #: G0431475
  • Mfr #: 89141
Item: Dr Ratcheting Crowfoot Wrench,3/8in,11mm Head Style: Ratcheting Open End
SAE or Metric: Metric Drive Size: 3/8"
Socket Sizes: 11mm Number of Points: 6
Overall Length: 1-27/64" Nonsparking: No
Number of Pieces: 1 Finish: Full Polish Chrome
Standards: ASME Material: Alloy Steel
Measurement Type: Metric Opening Type: Hex
Box End Type: 6-Point Box End Weight: 0.05 lb
Color: Silver Tether Style: Not Tether Capable
Non-Magnetic: No Corrosion Resistant: Yes
Head Size: 11 mm Ratcheting: Yes
Insulated: No Overall Width: 1 in
Standard: Meets or Exceeds ASME Specification Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Dr Ratcheting Crowfoot Wrench,3/8in,11mm, Alloy Steel, Chrome, Drive Size 3/8 in, Head Size 11 mm, Overall Length 1 27/64 in, Overall Width 1 in, Nonsparking No, Non-Magnetic No, Insulated No

Reviews of Gearwrench #89141