Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

3/8 in Drive, 12 mm Metric Dr Ratcheting Crowfoot Wrench, 3/8in, 12mm

  • Zoro #: G0431481
  • Mfr #: 89142
$9.91
  • Item: Dr Ratcheting Crowfoot Wrench,3/8in,12mm
  • Head Style: Ratcheting Open End
  • SAE or Metric: Metric
See full product details
Orders over $75 ship free.

Gearwrench #89142 Specifications

  • Zoro #: G0431481
  • Mfr #: 89142
Item: Dr Ratcheting Crowfoot Wrench,3/8in,12mm Head Style: Ratcheting Open End
SAE or Metric: Metric Drive Size: 3/8"
Socket Sizes: 12mm Number of Points: 6
Overall Length: 1-1/2" Nonsparking: No
Number of Pieces: 1 Finish: Full Polish Chrome
Material: Alloy Steel Standards: ASME
Opening Type: Hex Insulated: No
Measurement Type: Metric Overall Width: 1 3/32 in
Head Size: 12 mm Corrosion Resistant: Yes
Ratcheting: Yes Box End Type: 6-Point Box End
Color: Silver Non-Magnetic: No
Tether Style: Not Tether Capable Weight: 0.09 lb
Standard: Meets or Exceeds ASME Specification Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Dr Ratcheting Crowfoot Wrench,3/8in,12mm, Alloy Steel, Chrome, Drive Size 3/8 in, Head Size 12 mm, Overall Length 1 1/2 in, Overall Width 1 3/32 in, Nonsparking No, Non-Magnetic No, Insulated No

Reviews of Gearwrench #89142