Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

3/8 in Drive, 15 mm Metric Drive Crowfoot Wrench, 3/8in, 15mm

  • Zoro #: G0432026
  • Mfr #: 81619
$6.74
  • Item: Drive Crowfoot Wrench,3/8in,15mm
  • Head Style: Open End
  • SAE or Metric: Metric
See full product details
Orders over $75 ship free.

Gearwrench #81619 Specifications

  • Zoro #: G0432026
  • Mfr #: 81619
Item: Drive Crowfoot Wrench,3/8in,15mm Head Style: Open End
SAE or Metric: Metric Drive Size: 3/8"
Socket Sizes: 15mm Number of Points: 6
Overall Length: 1-5/8" Number of Pieces: 1
Material: Alloy Steel Standards: ASME
Finish: Full Polish Chrome Opening Type: Rounded
Color: Silver Head Size: 15 mm
Ratcheting: No Measurement Type: Metric
Corrosion Resistant: Yes Nonsparking: No
Insulated: No Non-Magnetic: No
Weight: 0.12 lb Includes: (1) Blow Mold Tray
Tether Style: Not Tether Capable Overall Width: 1 5/16 in
Box End Type: 6-Point Box End Standard: Meets or Exceeds ASME Specification
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Drive Crowfoot Wrench,3/8in,15mm, Alloy Steel, Chrome, Drive Size 3/8 in, Head Size 15 mm, Overall Length 1 5/8 in, Overall Width 1 5/16 in, Nonsparking No, Non-Magnetic No, Insulated No

Reviews of Gearwrench #81619