Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

3/8 in Drive, 19 mm Metric Dr Ratcheting Crowfoot Wrench, 3/8in, 19mm

  • Zoro #: G0431551
  • Mfr #: 89149
$10.05
  • Item: Dr Ratcheting Crowfoot Wrench,3/8in,19mm
  • Head Style: Ratcheting Open End
  • SAE or Metric: Metric
See full product details
Orders over $75 ship free.

Gearwrench #89149 Specifications

  • Zoro #: G0431551
  • Mfr #: 89149
Item: Dr Ratcheting Crowfoot Wrench,3/8in,19mm Head Style: Ratcheting Open End
SAE or Metric: Metric Drive Size: 3/8"
Socket Sizes: 19mm Number of Points: 6
Overall Length: 2-1/16" Nonsparking: No
Number of Pieces: 1 Standards: ASME
Finish: Full Polish Chrome Material: Alloy Steel
Box End Type: 6-Point Box End Weight: 0.32 lb
Measurement Type: Metric Overall Width: 1 5/8 in
Head Size: 19 mm Tether Style: Not Tether Capable
Non-Magnetic: No Corrosion Resistant: Yes
Insulated: No Color: Silver
Opening Type: Hex Ratcheting: Yes
Standard: Meets or Exceeds ASME Specification Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Dr Ratcheting Crowfoot Wrench,3/8in,19mm, Alloy Steel, Chrome, Drive Size 3/8 in, Head Size 19 mm, Overall Length 2 1/16 in, Overall Width 1 5/8 in, Nonsparking No, Non-Magnetic No, Insulated No

Reviews of Gearwrench #89149