Gearwrench
3/8 x 16 NC Hex Die
- Zoro #: G0436558
- Mfr #: 388745N
Hover or click to zoom Tap to zoom
$5.36
Must order in multiples of 2
- Item: Hex Threading Die
- Die Shape: Hex
- Thread Type: NC
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $10.72
Gearwrench #388745N Specifications
- Zoro #: G0436558
- Mfr #: 388745N
- Item: Hex Threading Die
- Die Shape: Hex
- Thread Type: NC
- Die Thread Size: 3/8"-16
- Die Material: High Speed Steel
- Thread Direction: Right Hand
- Finish - Machining: Bright (Uncoated)
- Features: Cuts External Thread On Round Materials Such As Rods or Bolts
- Threads per Inch: 16
- Overall Length: 1 in
- Material - Machining: High Speed Steel
- Thread Size: 3/8"-16
- Die Type: Solid
- Thread Standard: NC
- Country of Origin (subject to change): China
Description
Hex Threading Die, Thread Size 3/8 In.-16, NC, Solid, Die Material High Speed Steel, Finish - Machining Bright (Uncoated), Thread Type NC, Threads per Inch 16, Thread Direction Right Hand, Die Shape Hex
Reviews of Gearwrench #388745N
Explore more
- GEARWRENCH 7/16 x 14 NC Hex Die 388747N
- GEARWRENCH 9mm x 1.25 NC Hex Die 388761N
- GEARWRENCH 6mm x 1.00 NC Hex Die 388757N
- GEARWRENCH 1/2 x 20 NF Hex Die 388750N
- GEARWRENCH 3mm x 0.60 NC Hex Die 388752N
- GEARWRENCH 8 x 32 NC Hex Die 388737N
- CENTURY DRILL AND TOOL Carbon Steel Hex Die, 9/16-12 Nc 98211
- Gearwrench Dies