Shop Alternate Products
This Product is Discontinued
Gearwrench
3/8" x 7/16" 12 Point Half-Moon REVDouble Box Ratcheting Wrench (Discontinued)
Mfr # 9841D
Zoro # G0442648
This Product is Discontinued
Key Features
- Number of Points 12
- Overall Length 5.157"
- SAE or Metric SAE
- Wrench Style Reversible, Half Moon Double Box
- Size 3/8" x 7/16"