Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8" x 7/16" Flex Head Flare Nut Wrench

  • Zoro #: G0434966
  • Mfr #: 81694
$21.99 10% off
$19.79
  • Item: Flex Flare Nut Wrench,3/8in x 7/16in
  • Overall Length: 7 in
  • Number of Points: 6, 12
See full product details
Orders over $75 ship free.

Gearwrench #81694 Specifications

  • Zoro #: G0434966
  • Mfr #: 81694
Item: Flex Flare Nut Wrench,3/8in x 7/16in Overall Length: 7 in
Number of Points: 6, 12 Single End/Double End: Double End
Material: Alloy Steel Head Size: 3/8 in, 7/16 in
Finish: Chrome Insulated: No
Corrosion Resistant: Yes Head Thickness: 13/32 in, 13/16 in
Handle Type: One Piece Head Offset Angle: 15 Degrees
Nonsparking: No Ratcheting: No
Non-Magnetic: No Opening Type: 6-Point Flare Nut
Head Type: Flexible Color: Silver
Tether Style: Not Tether Capable Opening Angle (Deg.): 15 Degrees
Weight: 0.2 lb Measurement Type: SAE
Shop By: Cyber Deals Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Flex Flare Nut Wrench,3/8in x 7/16in, Alloy Steel, Chrome, Head Size 3/8 in, 7/16 in, 6-Point Flare Nut, 7 in, 15 Degrees , Head Thickness 13/32 in, 13/16 in, Insulated No, SAE, Double End, Handle Type One Piece

Reviews of Gearwrench #81694