Gearwrench
3mm x 0.50 NC Hex Die
- Zoro #: G0436515
- Mfr #: 388751N
Hover or click to zoom Tap to zoom
Key Features
- Item: Hex Threading Die
- Die Shape: Hex
- Thread Type: Metric
- Die Material: High Speed Steel
- Thread Direction: Right Hand
- Die Type: Solid
- Material - Machining: High Speed Steel
- Overall Length: 1 in
$3.82
Must order in multiples of 2
Subtotal: $7.64
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Gearwrench
- MFR #388751N
- Zoro #G0436515
- Country of OriginChina
- Category Hex Dies
Dimensions
Die Thread Size | M3x0.50 |
Overall Length | 1 in |
Thread Size | M3x0.50 |
Details
Item | Hex Threading Die |
Die Shape | Hex |
Thread Type | Metric |
Die Material | High Speed Steel |
Thread Direction | Right Hand |
Die Type | Solid |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Thread Standard | Metric |
Features | Cuts External Thread On Round Materials Such As Rods or Bolts |
Thread Pitch | 0.50mm |
Description
Hex Threading Die, Thread Size M3x0.50, Metric, Solid, Die Material High Speed Steel, Finish - Machining Bright (Uncoated), Thread Type Metric, Thread Pitch 0.50mm, Thread Direction Right Hand, Die Shape Hex
Reviews of Gearwrench #388751N
Explore more
- GEARWRENCH 40-Piece Metric Ratcheting Tap and Die Set KDS3886
- GEARWRENCH 16mm x 1.50 NF Hex Die 82872N
- GEARWRENCH 6mm x 1.00 NC Hex Die 388757N
- GEARWRENCH 10mm x 1.50 NC Hex Die 388763N
- GEARWRENCH 1/4 x 28 NF Hex Die 388742N
- GEARWRENCH 12mm x 1.75 NC Hex Die 388766N
- GEARWRENCH 4mm x 0.70 NC Hex Die 388753N
- GEARWRENCH 1/4 - 18 NPT Hex Die 82869N
- GEARWRENCH 1/8 - 27 NPT Hex Die 388767N
- DRILL AMERICA 5/16"-24 Carbon Steel Left Hand Hex Die DWTHX51624LH
- HANSON High Carbon Steel Re-threading Right Hand Hexagon Fractional Die - 3/4" - 16 NF 7260
- Gearwrench Hex Dies