Gearwrench

3mm x 0.60 NC Hex Die

Gearwrench 3mm x 0.60 NC Hex Die 388752N
Hover or click to zoom Tap to zoom
  • Item: Hex Threading Die
  • Die Shape: Hex
  • Thread Type: Metric
  • Die Material: High Speed Steel
  • Thread Direction: Right Hand
  • Features: Cuts External Thread On Round Materials Such As Rods or Bolts
  • Overall Length: 1 in
  • Die Type: Solid
See full product details
$3.80

Must order in multiples of 2


Subtotal: $7.60

Gearwrench #388752N Specifications

  • Item: Hex Threading Die
  • Die Shape: Hex
  • Thread Type: Metric
  • Die Thread Size: M3x0.60
  • Die Material: High Speed Steel
  • Thread Direction: Right Hand
  • Features: Cuts External Thread On Round Materials Such As Rods or Bolts
  • Overall Length: 1 in
  • Die Type: Solid
  • Thread Size: M3x0.60
  • Thread Standard: Metric
  • Material - Machining: High Speed Steel
  • Finish - Machining: Bright (Uncoated)
  • Thread Pitch: 0.60mm
  • Country of Origin (subject to change): China

Description

GEARWRENCH has taken the ratcheting wrench design and applied it to the tap and die application. The ratcheting handles and adapters allow for easy back and forth movement required while cutting threads on either taps or dies. The 5° ratcheting arc with reversing lever eliminates hand over hand turning. The hex die adapters work on either round or hex shaped dies.

Reviews of Gearwrench #388752N

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.