Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

4 Pc. 12 Point Reversible S-Shape Double Box Ratcheting SAE Wrench Set

  • Zoro #: G0441957
  • Mfr #: 85399
Tap to zoom
Hover or click to zoom
$132.24
  • SAE or Metric: SAE
  • Wrench Style: Double Box End
  • Number of Points: 12
See full product details
This item ships free.

Gearwrench #85399 Specifications

  • Zoro #: G0441957
  • Mfr #: 85399
  • SAE or Metric: SAE
  • Wrench Style: Double Box End
  • Number of Points: 12
  • Number of Pieces: 4
  • Includes: (4) 12 Point S-Shaped Reversible Double Box Ratcheting Wrenches: 3/8" x 7/16", 1/2" x 9/16", 5/8" x 11/16", 3/4" x 7/8"
  • Ratcheting: Yes
  • Reversing: Yes
  • Measurement Type: SAE
  • Size: 3/8" x 7/16", 1/2" x 9/16", 5/8" x 11/16", 3/4" x 7/8"
  • Item: Ratcheting Wrench Set,4 pc,S-Shape,SAE
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Ratcheting Wrench Set,4 pc,S-Shape,SAE

Reviews of Gearwrench #85399