Gearwrench
4 Pc. Ratcheting Tap and Die Drive Tool Set
- Zoro #: G0438420
- Mfr #: 82806
Tap to zoom
Hover or click to zoom
$83.31
- SAE or Metric: SAE
- Primary Application: The ratcheting handles and adapters allow for easy back and forth movement required while cutting threads on either taps or dies. The 5 ratcheting arc with reversing lever eliminates hand over hand turning. The hex die adapters work on either round or hex shaped dies.
- Overall Length: 16"
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $83.31
Gearwrench #82806 Specifications
- Zoro #: G0438420
- Mfr #: 82806
- SAE or Metric: SAE
- Primary Application: The ratcheting handles and adapters allow for easy back and forth movement required while cutting threads on either taps or dies. The 5 ratcheting arc with reversing lever eliminates hand over hand turning. The hex die adapters work on either round or hex shaped dies.
- Overall Length: 16"
- Number of Pieces: 4
- Includes: Large Ratcheting T Wrench, Large Locking Tap Adapter, Large Hex Die Adapter.
- Features: Spring-loaded cap allows for quick release of large tap adapter
- Tool Storage Type Included: Case
- Item: Large Ratcheting Tap and Die Dr Tool Set
- Country of Origin (subject to change): Taiwan, Province of China
Description
Large Ratcheting Tap and Die Dr Tool Set
Reviews of Gearwrench #82806
Explore more
- Gearwrench 22 Pc. 3/8" Drive 12 Point Standard & Deep SAE Mechanics Tool Set 80691
- Gearwrench 29 Pc. 3/8" Drive 12 Point Standard & Deep Metric Mechanics Tool Set 80692
- Gearwrench 45 Pc. 1/4" Drive 6 Point Standard Metric Slim Head Mechanics Tool Set 81032
- Gearwrench 7 Pc. Auto Body Tool Set 82302
- Gearwrench Mechanics Tool Set in 3 Drawer Storage Box 243PC 6pt 80966
- Gearwrench 15 Pc. 3/8" Drive 12 Point Standard SAE Mechanics Tool Set 80690
- Gearwrench Mechanics Tool Set in 3 Drawer Storage Box 243PC 12pt 80972
- Gearwrench 15 Pc. 1/4" Drive 6 Point Standard SAE Mechanics Tool Set 80650
- Ingersoll Rand 66 Piece SAE/Metric Master Mechanics Tool Set 752017
- Wilmar Stubby Tool Set 45Pc W39000
- Gearwrench Hand Tool Kits