Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

41"W Chest 8 Drawers, Black/Silver, 18.25"D x 20.50"H

  • Zoro #: G0431831
  • Mfr #: 83156
$915.05
  • Finish: Powder-Coat
  • Series: XL
  • Height: 20.50"
See full product details
This item ships free.

Gearwrench #83156 Specifications

  • Zoro #: G0431831
  • Mfr #: 83156
Finish: Powder-Coat Series: XL
Height: 20.50" Storage Capacity: 7814 cu. in.
Number of Drawers: 8 Gauge: 20 ga.
Depth: 18.25" Features: Top Storage for Quick Access to Tools and Supplies; Removable Hand Tool Tray; Chest Body Made from 20-ga Steel. Drawers Made from 22-ga Steel; Barrel Style Lock; Heavy-Duty Construction; High-Gloss Scratch Resistant Powder Coat Finish
Drawer Slides: Ball Bearing Width: 41"
Color: Black/Silver Material: Steel
Tool Storage Type Included: Top Tool Chest Item: Chest
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Drawer Chest,42in,XL Series,Black/Silver

Reviews of Gearwrench #83156