Skip to Main Content
customer-service Help
Gearwrench

4mm x 0.70 NC Hex Die

Gearwrench 4mm x 0.70 NC Hex Die 388753N
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$3.77 /ea

Order in multiples of 2

  • Item: Hex Threading Die
  • Die Shape: Hex
  • Thread Type: Metric
See full product details
Orders over $75 ship free.
Total: $7.54

Gearwrench #388753N Specifications

  • Item: Hex Threading Die
  • Die Shape: Hex
  • Thread Type: Metric
  • Die Thread Size: M4x0.70
  • Die Material: High Speed Steel
  • Thread Direction: Right Hand
  • Thread Standard: Metric
  • Material - Machining: High Speed Steel
  • Overall Length: 1 in
  • Thread Size: M4x0.70
  • Finish - Machining: Bright (Uncoated)
  • Die Type: Solid
  • Thread Pitch: 0.70mm
  • Features: Cuts External Thread On Round Materials Such As Rods or Bolts
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Hex Threading Die, Thread Size M4x0.70, Metric, Solid, Die Material High Speed Steel, Finish - Machining Bright (Uncoated), Thread Type Metric, Thread Pitch 0.70mm, Thread Direction Right Hand, Die Shape Hex

Reviews of Gearwrench #388753N