Gearwrench
4mm x 0.75 NC Hex Die
- Zoro #: G0436591
- Mfr #: 388754N
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Hex Threading Die
- Die Shape: Hex
- Thread Type: Metric
- Die Material: High Speed Steel
- Thread Direction: Right Hand
- Finish - Machining: Bright (Uncoated)
- Features: Cuts External Thread On Round Materials Such As Rods or Bolts
- Thread Pitch: 0.75mm
$3.81
Must order in multiples of 2
Subtotal: $7.62
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Gearwrench #388754N Specifications
- Zoro #: G0436591
- Mfr #: 388754N
- UPC #: 099575087547
- Item: Hex Threading Die
- Die Shape: Hex
- Thread Type: Metric
- Die Thread Size: M4x0.75
- Die Material: High Speed Steel
- Thread Direction: Right Hand
- Finish - Machining: Bright (Uncoated)
- Features: Cuts External Thread On Round Materials Such As Rods or Bolts
- Thread Pitch: 0.75mm
- Thread Standard: Metric
- Die Type: Solid
- Material - Machining: High Speed Steel
- Overall Length: 1 in
- Thread Size: M4x0.75
- Country of Origin (subject to change): China
Description
Hex Threading Die, Thread Size M4x0.75, Metric, Solid, Die Material High Speed Steel, Finish - Machining Bright (Uncoated), Thread Type Metric, Thread Pitch 0.75mm, Thread Direction Right Hand, Die Shape Hex
Reviews of Gearwrench #388754N
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- GEARWRENCH 4mm x 0.70 NC Hex Die 388753N
- GEARWRENCH 3mm x 0.60 NC Hex Die 388752N
- GEARWRENCH 3mm x 0.50 NC Hex Die 388751N
- GEARWRENCH 16mm x 2.00 NC Hex Die 82873N
- GEARWRENCH 8mm x 1.25 NC Hex Die 388759N
- GEARWRENCH 8 x 32 NC Hex Die 388737N
- DRILL AMERICA m18x2.5 Carbon Steel Hex Die DWTMHX18X2.5
- NORTH AMERICAN TOOL 13301 Die 13301
- NORTH AMERICAN TOOL 13576 Die 13576
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line M14-2.00 C65585
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, 1/4-28, NF BHD14F28
- Gearwrench Dies