Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 Pc. 12 Point Ratcheting Combination SAE Wrench Set

  • Zoro #: G0427905
  • Mfr #: 93005
$33.21 4% off
$31.55
  • SAE or Metric: SAE
  • Finish: Full Polish Chrome
  • Wrench Style: Combination, Open End
See full product details
Orders over $75 ship free.

Gearwrench #93005 Specifications

  • Zoro #: G0427905
  • Mfr #: 93005
SAE or Metric: SAE Finish: Full Polish Chrome
Wrench Style: Combination, Open End Item: Combination Ratcheting Wrench,5 pc.,SAE
Includes: (5) Ratcheting Combination Wrenches: 3/8", 7/16", 1/2", 9/16", 5/8" Size: 3/8", 7/16", 1/2", 9/16", 5/8"
Number of Points: 12 Shop By: Cyber Deals
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Combination Ratcheting Wrench,5 pc.,SAE

Reviews of Gearwrench #93005