Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

5 Pc. Mixed Mini Dual Material Plier Set

  • Zoro #: G0440128
  • Mfr #: 82100
$59.85
  • Number of Pieces: 5
  • Material: Alloy steel
  • Overall Length: 4-1/2", 5", 5-1/2", 4-1/4", 5-1/4"
See full product details
Orders over $75 ship free.

Gearwrench #82100 Specifications

  • Zoro #: G0440128
  • Mfr #: 82100
Number of Pieces: 5 Material: Alloy steel
Overall Length: 4-1/2", 5", 5-1/2", 4-1/4", 5-1/4" Color: Black and Red (Handle)
Features: Slim Handle And Head Design, Solid Flush Rivet Jaw Width: 0.33", 1/2", 1/2", 1/2", 1/2"
Capacity: 14.8 cu. ft. Handle Type: Dual Material
Blade Type: Diagonal Cutting, Long Nose, Straight, Nipper, Flat Nose Includes: (1) Mfr. No. 82000D- 4-1/2" Mini Dual Material Diagonal Cutting Pliers; (1) Mfr. No. 82001- 5" Mini Dual Material Long Nose Pliers; (1) Mfr. No. 82002D- 5-1/2" Mini Dual Material Needle Nose Pliers; (1) Mfr. No. 82003- 4-1/4" Mini Dual Material End Cutting Nipper Pliers; (1) Mfr. No. 82004- 5-1/4" Mini Dual Material Flat Nose Pliers
Item: Mixed Mini Pliers Set,5 pc. Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Mixed Mini Pliers Set,5 pc.

Reviews of Gearwrench #82100