Gearwrench

5/16" 12 Point Flex Head Ratcheting Combination Wrench

Gearwrench 5/16" 12 Point Flex Head Ratcheting Combination Wrench 9705
Hover or click to zoom Tap to zoom
$31.30
  • Finish: Chrome
  • Number of Points: 12
  • Overall Length: 5 1/2 in
See full product details
Orders over $75 ship free.

Total: $31.30

Gearwrench #9705 Specifications

  • Finish: Chrome
  • Number of Points: 12
  • Overall Length: 5 1/2 in
  • SAE or Metric: SAE
  • Wrench Style: Combination, Flex Head, Open End
  • Material: Alloy Steel
  • Size: 5/16"
  • Item: Combination Ratcheting Wrench,5/16 in.
  • Standards: ASME B107.100-2010 (B107.66)
  • Min. Arc Swing: 5 Degrees
  • Reversing: No
  • Head Size: 5/16 in
  • Tether Style: Tether Capable
  • Corrosion Resistant: Yes
  • Insulated: No
  • Head Thickness: 3/16 in, 1/4 in
  • Weight: 0.12 lb
  • Wrench Length Style: Standard
  • Head Type: Flexible
  • Opening Type: Rounded
  • Anti-Slip Design: Yes
  • Ratcheting: Yes
  • Opening Angle (Deg.): 15 Degrees
  • Handle Type: One Piece
  • Box End Type: 12-Point Box End
  • Measurement Type: SAE
  • Non-Magnetic: No
  • Handle Color: Silver
  • Nonsparking: No
  • Head Offset Angle: 0 Degrees , 15 Degrees
  • Country of Origin (subject to change): China

Description

Combination Ratcheting Wrench,5/16 in., Alloy Steel, Chrome, Head Size 5/16 in, Overall Length 5 1/2 in, Head Offset Angle 0 Degrees , 15 Degrees , Opening Angle (Deg.) 15 Degrees , Flexible, Head Thickness 3/16 in, 1/4 in, SAE, Rounded

Reviews of Gearwrench #9705