Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

5/16 x 18 NC Hex Die

  • Zoro #: G0436628
  • Mfr #: 388743N
$3.58
  • Item: Hex Threading Die
  • Die Material: High Speed Steel
  • Die Shape: Hex
See full product details
Orders over $75 ship free.

Gearwrench #388743N Specifications

  • Zoro #: G0436628
  • Mfr #: 388743N
Item: Hex Threading Die Die Material: High Speed Steel
Die Shape: Hex Thread Direction: Right Hand
Die Type: Solid For Tool Type: Hand Tools
Overall Length: 1 in Features: Clear Laser Etched Size Markings for Easy Identification, Cuts Eternal Thread on Round Materials Such as Rods or Bolts, Solid Hex Dies are Made for Cleaning up Damaged Threads
Finish - Machining: Bright (Uncoated) Material - Machining: High Speed Steel
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Hex Threading Die, Solid, Die Material High Speed Steel, Finish - Machining Bright (Uncoated), Thread Direction Right Hand, Die Shape Hex

Reviews of Gearwrench #388743N