Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

5/16 x 24 NF Hex Die

  • Zoro #: G0436637
  • Mfr #: 388744N
$3.58
  • Item: Hex Threading Die
  • Die Material: High Speed Steel
  • Thread Direction: Right Hand
See full product details
Orders over $75 ship free.

Gearwrench #388744N Specifications

  • Zoro #: G0436637
  • Mfr #: 388744N
Item: Hex Threading Die Die Material: High Speed Steel
Thread Direction: Right Hand Die Shape: Hex
Features: Cuts Eternal Thread on Round Materials Such as Rods or Bolts, Solid Hex Dies are Made for Cleaning up Damaged Threads, Clear Laser Etched Size Markings for Easy Identification Material - Machining: High Speed Steel
Overall Length: 1 in Die Type: Solid
Finish - Machining: Bright (Uncoated) For Tool Type: Hand Tools
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

GEARWRENCH has taken the ratcheting wrench design and applied it to the tap and die application. The ratcheting handles and adapters allow for easy back and forth movement required while cutting threads on either taps or dies. The 5° ratcheting arc with reversing lever eliminates hand over hand turning. The hex die adapters work on either round or hex shaped dies.

Reviews of Gearwrench #388744N