Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5/8" 12 Point Stubby Flex Head Ratcheting Combination Wrench

  • Zoro #: G0428036
  • Mfr #: 9575
$19.12
  • Item: Combination Ratcheting Wrench,5/8 in.
  • SAE or Metric: SAE
  • Number of Points: 12
See full product details
Orders over $75 ship free.

Gearwrench #9575 Specifications

  • Zoro #: G0428036
  • Mfr #: 9575
Item: Combination Ratcheting Wrench,5/8 in. SAE or Metric: SAE
Number of Points: 12 Overall Length: 4.803"
Size: 5/8" Material: Alloy steel
Wrench Style: Combination, Stubby, Flex Head, Open End Finish: Full Polish Chrome
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Combination Ratcheting Wrench,5/8 in.

Reviews of Gearwrench #9575