Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5/8" 12 Point XL Locking Flex Head Ratcheting Combination Wrench

  • Zoro #: G0427990
  • Mfr #: 85720
$24.34
  • SAE or Metric: SAE
  • Size: 5/8"
  • Number of Points: 12
See full product details
Orders over $75 ship free.

Gearwrench #85720 Specifications

  • Zoro #: G0427990
  • Mfr #: 85720
SAE or Metric: SAE Size: 5/8"
Number of Points: 12 Material: Alloy steel
Item: Combination Ratcheting Wrench,5/8 in. Wrench Style: XL Combination, Locking Flex Head, Open End
Overall Length: 9.530" Finish: Full Polish Chrome
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Combination Ratcheting Wrench,5/8 in.

Reviews of Gearwrench #85720