Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

5/8 x 11 NC Hex Die

  • Zoro #: G0436646
  • Mfr #: 82865N
Tap to zoom
Hover or click to zoom
$5.64 /ea

Order in multiples of 2

  • Item: Hex Threading Die
  • Die Shape: Hex
  • Die Material: High Speed Steel
See full product details
Orders over $75 ship free.

Gearwrench #82865N Specifications

  • Zoro #: G0436646
  • Mfr #: 82865N
  • Item: Hex Threading Die
  • Die Shape: Hex
  • Die Material: High Speed Steel
  • Thread Direction: Right Hand
  • Features: Cuts External Thread on Round Materials Such as Rods or Bolts; Clear Laser Etched Size Markings for Easy Identification
  • Finish - Machining: Bright (Uncoated)
  • For Tool Type: Hand Tools
  • Die Type: Solid
  • Overall Length: 1 27/64 in
  • Material - Machining: High Speed Steel
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Hex Threading Die, Solid, Die Material High Speed Steel, Finish - Machining Bright (Uncoated), Thread Direction Right Hand, Die Shape Hex

Reviews of Gearwrench #82865N