Gearwrench

5mm x 0.80 NC Hex Die

Gearwrench 5mm x 0.80 NC Hex Die 388755N
Hover or click to zoom Tap to zoom
Key Features
  • Item: Hex Threading Die
  • Die Shape: Hex
  • Die Material: High Speed Steel
  • Thread Direction: Right Hand
  • Overall Length: 1 in
  • Die Type: Solid
  • Material - Machining: High Speed Steel
  • For Tool Type: Hand Tools
See full product details
$3.66

Must order in multiples of 2


Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Gearwrench #388755N Specifications

  • Item: Hex Threading Die
  • Die Shape: Hex
  • Die Material: High Speed Steel
  • Thread Direction: Right Hand
  • Overall Length: 1 in
  • Die Type: Solid
  • Material - Machining: High Speed Steel
  • For Tool Type: Hand Tools
  • Finish - Machining: Bright (Uncoated)
  • Features: Cuts External Thread on round materials such as rods or bolts
  • Hex Size: 5.00 mm
  • Country of Origin (subject to change): China

Description

Hex Threading Die, Solid, Die Material High Speed Steel, Finish - Machining Bright (Uncoated), Thread Direction Right Hand, Die Shape Hex, Hex Size 5.00 mm

Reviews of Gearwrench #388755N

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.