Skip to Main Content
customer-service Help
Gearwrench

5mm x 0.90 NC Hex Die

Gearwrench 5mm x 0.90 NC Hex Die 388756N
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$3.59
  • Item: Hex Threading Die
  • Die Material: High Speed Steel
  • Die Shape: Hex
See full product details
Orders over $75 ship free.
Total: $3.59

Gearwrench #388756N Specifications

  • Item: Hex Threading Die
  • Die Material: High Speed Steel
  • Die Shape: Hex
  • Thread Direction: Right Hand
  • Hex Size: 5.00mm
  • Material - Machining: High Speed Steel
  • Finish - Machining: Bright (Uncoated)
  • Overall Length: 1 in
  • Features: Cuts External Thread on round materials such as rods or bolts
  • Die Type: Solid
  • For Tool Type: Hand Tools
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

GEARWRENCH has taken the ratcheting wrench design and applied it to the tap and die application. The ratcheting handles and adapters allow for easy back and forth movement required while cutting threads on either taps or dies. The 5° ratcheting arc with reversing lever eliminates hand over hand turning. The hex die adapters work on either round or hex shaped dies.

Reviews of Gearwrench #388756N