Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

6mm x 1.00 NC Hex Die

  • Zoro #: G0436670
  • Mfr #: 388757N
$3.83 /ea

Order in multiples of 2

  • Item: Hex Threading Die
  • Thread Direction: Right Hand
  • Die Shape: Hex
See full product details
Orders over $75 ship free.

Gearwrench #388757N Specifications

  • Zoro #: G0436670
  • Mfr #: 388757N
Item: Hex Threading Die Thread Direction: Right Hand
Die Shape: Hex Die Material: High Speed Steel
Finish - Machining: Bright (Uncoated) Overall Length: 1 in
Hex Size: 6.00 mm Die Type: Solid
Features: Cuts External Thread on round materials such as rods or bolts For Tool Type: Hand Tools
Material - Machining: High Speed Steel Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Hex Threading Die, Solid, Die Material High Speed Steel, Finish - Machining Bright (Uncoated), Thread Direction Right Hand, Die Shape Hex, Hex Size 6.00 mm

Reviews of Gearwrench #388757N