Gearwrench
7 Pc. Auto Body Tool Set
- Zoro #: G0426076
- Mfr #: 82302
Tap to zoom
Hover or click to zoom
$122.84
- Primary Application: Remove dents from auto body panels
- Number of Pieces: 7
- Includes: 3 Hammers: Bumping, Cross Chisel, Shriking 4 Dollys: Toe, Wedge, Heel, General Purpose
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $122.84
Gearwrench #82302 Specifications
- Zoro #: G0426076
- Mfr #: 82302
- Primary Application: Remove dents from auto body panels
- Number of Pieces: 7
- Includes: 3 Hammers: Bumping, Cross Chisel, Shriking 4 Dollys: Toe, Wedge, Heel, General Purpose
- Material: Steel
- Finish: Phosphate Coated
- Tool Storage Type Included: Case
- Sub-Category: Auto Body Tool Set
- Item: Body Tool Set,7 pc.
- Country of Origin (subject to change): Taiwan, Province of China
Description
GearWrench's 82302 7 Pc. Auto Body Tool Set is designed to help you remove dents from auto body panels. This handy set comes with everything you need for the job, so it is perfect for beginners and professionals alike. The body tool set includes 7 pieces in total. It has a phosphate finish that gives each piece an attractive look and ensures they are corrosion resistant. They are made of steel for durability and strength, while their case makes them easy to store when not in use. GearWrench's 82302 7 Pc. Auto Body Tool Set offers professional quality tools at a reasonable price, making it the ideal choice for everyone who works on cars or trucks.