Skip to Main Content
customer-service Help
Gearwrench

7/16 x 14 NC Hex Die

Gearwrench 7/16 x 14 NC Hex Die 388747N
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$4.55
  • Item: Hex Threading Die
  • Thread Direction: Right Hand
  • Die Shape: Hex
See full product details
Orders over $75 ship free.
Total: $4.55

Gearwrench #388747N Specifications

  • Item: Hex Threading Die
  • Thread Direction: Right Hand
  • Die Shape: Hex
  • Thread Type: NC
  • Die Material: High Speed Steel
  • Die Thread Size: 7/16"-14
  • Finish - Machining: Bright (Uncoated)
  • Features: Cuts External Thread On Round Materials Such As Rods or Bolts
  • Overall Length: 1 in
  • Threads per Inch: 14
  • Thread Size: 7/16"-14
  • Material - Machining: High Speed Steel
  • Thread Standard: NC
  • Die Type: Solid
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

GEARWRENCH has taken the ratcheting wrench design and applied it to the tap and die application. The ratcheting handles and adapters allow for easy back and forth movement required while cutting threads on either taps or dies. The 5° ratcheting arc with reversing lever eliminates hand over hand turning. The hex die adapters work on either round or hex shaped dies.

Reviews of Gearwrench #388747N