Gearwrench

7/16 x 20 NF Hex Die

Gearwrench 7/16 x 20 NF Hex Die 388748N
Hover or click to zoom Tap to zoom
$4.95

Must order in multiples of 2

  • Item: Hex Threading Die
  • Die Shape: Hex
  • Thread Type: NF
  • Die Thread Size: 7/16"-20
  • Die Material: High Speed Steel
  • Thread Direction: Right Hand
  • Thread Standard: NF
  • Threads per Inch: 20
See full product details
Orders over $75 ship free.

Total: $9.90

Gearwrench #388748N Specifications

  • Item: Hex Threading Die
  • Die Shape: Hex
  • Thread Type: NF
  • Die Thread Size: 7/16"-20
  • Die Material: High Speed Steel
  • Thread Direction: Right Hand
  • Thread Standard: NF
  • Threads per Inch: 20
  • Die Type: Solid
  • Material - Machining: High Speed Steel
  • Overall Length: 1.00 in
  • Thread Size: 7/16"-20
  • Features: Cuts External Thread On Round Materials Such As Rods or Bolts
  • Finish - Machining: Bright (Uncoated)
  • Country of Origin (subject to change): China

Description

Hex Threading Die, Thread Size 7/16 In.-20, NF, Solid, Die Material High Speed Steel, Finish - Machining Bright (Uncoated), Thread Type NF, Threads per Inch 20, Thread Direction Right Hand, Die Shape Hex

Reviews of Gearwrench #388748N