Gearwrench
7mm x 1.00 NC Hex Die
- Zoro #: G0436689
- Mfr #: 388758N
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Hex Threading Die
- Die Shape: Hex
- Die Material: High Speed Steel
- Thread Direction: Right Hand
- Overall Length: 1 in
- Die Type: Solid
- For Tool Type: Hand Tools
- Features: Cuts External Thread on round materials such as rods or bolts
$3.81
Must order in multiples of 2
Subtotal: $7.62
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Gearwrench #388758N Specifications
- Zoro #: G0436689
- Mfr #: 388758N
- UPC #: 099575087585
- Item: Hex Threading Die
- Die Shape: Hex
- Die Material: High Speed Steel
- Thread Direction: Right Hand
- Overall Length: 1 in
- Die Type: Solid
- For Tool Type: Hand Tools
- Features: Cuts External Thread on round materials such as rods or bolts
- Hex Size: 7.00 mm
- Finish - Machining: Bright (Uncoated)
- Material - Machining: High Speed Steel
- Country of Origin (subject to change): China
Description
Hex Threading Die, Solid, Die Material High Speed Steel, Finish - Machining Bright (Uncoated), Thread Direction Right Hand, Die Shape Hex, Hex Size 7.00 mm
Reviews of Gearwrench #388758N
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- GEARWRENCH 5mm x 0.90 NC Hex Die 388756N
- GEARWRENCH 1/8 - 28 BSP Hex Die 388768N
- GEARWRENCH 1/4 x 20 NC Hex Die 388741N
- GEARWRENCH 1/8 - 27 NPT Hex Die 388767N
- GEARWRENCH 10 x 32 NF Hex Die 388739N
- GEARWRENCH 7/16 x 20 NF Hex Die 388748N
- GYROS Carbon Steel Hex Rethreading Die, 1 1/4-12-Inch, 1 Piece 92-98012
- DRILL AMERICA 9/16"-18 Carbon Steel Left Hand Hex Die DWTHX91618LH
- DRILL AMERICA 4-1/2"-12 Carbon Steel Hex Die DWTSH4-1/2-12
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 5/16-24 UNF 403132
- DRILL AMERICA 1/4"-28 HSS Hex Die DWTHSHEX1428
- Gearwrench Dies