customer-service Help
Gearwrench

8 Pc. 12 Point Open End Ratcheting Combination SAE Wrench Set

Gearwrench 8 Pc. 12 Point Open End Ratcheting Combination SAE Wrench Set 85599
Hover or click to zoom Tap to zoom
$57.98
  • SAE or Metric: SAE
  • Wrench Style: Open End, Combination, Standard
  • Finish: Full Polish Chrome
See full product details
Orders over $75 ship free.

Total: $57.98

Gearwrench #85599 Specifications

  • SAE or Metric: SAE
  • Wrench Style: Open End, Combination, Standard
  • Finish: Full Polish Chrome
  • Number of Points: 12
  • Number of Pieces: 8
  • Includes: (8) 12 Point Open End Ratcheting Combination Wrenches: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"; Wrench Rack
  • Ratcheting: Yes
  • Flexible Head: No
  • Offset: 15 Degrees, 0 Degrees
  • Min. Arc Swing: 5 Degrees
  • Measurement Type: SAE
  • Item: Ratcheting Wrench Set,8 pc,Open End,SAE
  • Size: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
  • Number of Geared Teeth: 72
  • Accessories: Tray
  • Material: Alloy Steel
  • Country of Origin (subject to change): China

Description

Ratcheting Wrench Set,8 pc,Open End,SAE

Reviews of Gearwrench #85599