customer-service Help
Gearwrench

8 Pc. 12 Point Reversible Ratcheting Combination SAE Wrench Set

Gearwrench 8 Pc. 12 Point Reversible Ratcheting Combination SAE Wrench Set 9533N
Tap to zoom
Hover or click to zoom
$113.61
  • SAE or Metric: SAE
  • Wrench Style: Combination, Open End
  • Finish: Full Polish Chrome
See full product details
This item ships free.

Total: $113.61

Gearwrench #9533N Specifications

  • SAE or Metric: SAE
  • Wrench Style: Combination, Open End
  • Finish: Full Polish Chrome
  • Number of Points: 12
  • Number of Pieces: 8
  • Includes: (8) 12 Point Reversible Ratcheting Combination Wrenches: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"; Wrench Rack
  • Ratcheting: Yes
  • Reversing: Yes
  • Offset: 15 Degrees
  • Measurement Type: SAE
  • Item: Set,Wrench,Reverse,8Pc
  • Size: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
  • Country of Origin (subject to change): China

Description

Set,Wrench,Reverse,8Pc

Reviews of Gearwrench #9533N